Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Cement, Heavy Duty, Clear, 16 oz., Low VOC 30876

Cement, Heavy Duty, Clear, 16 oz., Low VOC (Discontinued)

  • Mfr # 30876
  • Zoro # G8529866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30876
Zoro #
G8529866
UPC #
038753308760
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Container Size
16 fl oz

Details

Type
Clear, Heavy Bodied
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
BAAQMD Method 40, D2564, SCAQMD 1168/316A
Item
PVC Cement
Maximum Operating Temperature
110 Degrees F
Minimum Viscosity
0 cps
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Working Time
2 min
Maximum Viscosity
1,600 cps
Minimum Operating Temperature
40 Degrees F
Compatible Materials
PVC
Color Family
Clear
Container Type
Brush-Top Can
For Material Type
PVC
Operating Temperature Range
40 Degrees F to 110 Degrees F
Full Cure Time
5 min

Description

PVC Cement, For Material Type PVC, Container Size 16 fl oz, Container Type Brush-Top Can, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards BAAQMD Method 40, D2564, SCAQMD 1168/316A, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 1,600 cps, Minimum Viscosity 0 cps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.