Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cement, Low VOC, 16 oz., Clear

  • Mfr # 30876

  • Zoro # G5363565


product price: $15.49
/ea

Key Features

Type
Heavy Bodied, PVC
Size (Oz.)
16 oz
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30876
Zoro #
G5363565
UPC #
038753308760
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 fl oz
For Maximum Pipe Diameter
18 in

Details

Type
Heavy Bodied, PVC
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Item
Pipe Cement
Green Environmental Attribute
Meets SCAQMD Requirements
Container Type
Brush-Top Can
Working Time
2 min
Minimum Viscosity
0 cps
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Series
Heavy Duty
Maximum Operating Temperature
110 Degrees F
Full Cure Time
5 min
Minimum Operating Temperature
40 Degrees F
Maximum Viscosity
1,600 cps
For Material Type
PVC

Description

Pipe Cement, For Material Type PVC, Series Heavy Duty, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 1,600 cps, Minimum Viscosity 0 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.