Cement, Low VOC, 8 oz., Blue
Mfr # 30891
Zoro # G5363687
product price: $11.39
/eaKey Features
Type
Medium Bodied, PVC
Size (Oz.)
8 oz
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Green Environmental Attribute
Meets SCAQMD Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30891
Zoro #
G5363687
UPC #
038753308913
Country of Origin
United States
Dimensions
Size (Oz.)
8 oz
Size
8 oz
For Maximum Pipe Diameter
6 in
Container Size
8 fl oz
Details
Type
Medium Bodied, PVC
Color
Blue
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Item
Pipe Cement
Green Environmental Attribute
Meets SCAQMD Requirements
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Minimum Viscosity
0 cps
Series
Rain-R-Shine
Working Time
2 min
For Material Type
PVC
Container Type
Brush-Top Can
Minimum Operating Temperature
40 Degrees F
Maximum Viscosity
500 cps
Maximum Operating Temperature
110 Degrees F
Full Cure Time
5 min
Description
Pipe Cement, For Material Type PVC, Series Rain-R-Shine, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Blue, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.