Zoro Homepage

Cement, Low VOC, 8 oz., Clear

  • Mfr # 30863

  • Zoro # G5363617


product price: $11.49
/ea

Key Features

Type
Heavy Bodied, PVC
Size (Oz.)
8 oz
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30863
Zoro #
G5363617
UPC #
038753308630
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
For Maximum Pipe Diameter
18 in
Container Size
8 fl oz

Details

Type
Heavy Bodied, PVC
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Item
Pipe Cement
Green Environmental Attribute
Meets SCAQMD Requirements
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Minimum Operating Temperature
40 Degrees F
Series
Heavy Duty
Minimum Viscosity
0 cps
Maximum Viscosity
1600 cP
For Material Type
PVC
Working Time
2 min
Container Type
Brush-Top Can
Full Cure Time
5 min
Maximum Operating Temperature
110 Degrees F

Description

Pipe Cement, For Material Type PVC, Series Heavy Duty, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 1600 cP, Minimum Viscosity 0 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.