Zoro Homepage

Cement, Low VOC, 8 oz., Clear

  • Mfr # 31018

  • Zoro # G5363696


product price: $10.19
/ea

Key Features

Type
Medium Bodied, PVC
Size (Oz.)
8 oz
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40
Container Size
8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31018
Zoro #
G5363696
UPC #
038753310183
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 fl oz
For Maximum Pipe Diameter
6 in

Details

Type
Medium Bodied, PVC
Color
Clear
For Use With
PVC Pipe and Fittings
Item
Pipe Cement
Standards
ASTM D2564, BAAQMD Method 40
Working Time
2 min
Full Cure Time
6 min
Maximum Operating Temperature
110 Degrees F
Minimum Operating Temperature
40 Degrees F
Series
Medium
For Material Type
PVC
Minimum Viscosity
0 cps
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Maximum Viscosity
500 cps
Container Type
Brush-Top Can

Description

Pipe Cement, For Material Type PVC, Series Medium, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, BAAQMD Method 40, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 500 cps, Minimum Viscosity 0 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.