Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Clear, 16 oz, Bottle 32262

Clear, 16 oz, Bottle (Discontinued)

  • Mfr # 32262
  • Zoro # G108191829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32262
Zoro #
G108191829
UPC #
38753322629
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Clear
Container Type
Bottle

Description

pOatey PVC Cement, 16 oz, 27 lb Net Weight, Liquid, Gray, 510 gL VOC, 4 to 5 min Setting Time, DomesticppOatey Heavy Duty Medium Set Gray PVC Cement is designed to have a thicker viscosity and medium set time for use with large diameter pipe and in commercial applicationsp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.