Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oatey Clear All Weather Cement For PVC 8 oz

  • Mfr # 311372

  • Zoro # G605349860


product price: $11.39
/ea
Sold in multiples of 12 for $136.68

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311372
Zoro #
G605349860
UPC #
38753311371
Country of Origin
United States

Details

Color
Clear

Description

Oatey All Weather Medium PVC Cement is formulated for use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with an interference fit.


  • • Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • • Recommended application temperature -15 degree F to 110 degree F
  • • Recommended for use on potable water, drain, waste and vent systems
  • • No primer needed on non-pressure DWV, where local codes permit
  • • Meets ASTM D2564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.