Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cement, Heavy Duty, Clear, 1 gal

  • Mfr # 31011V

  • Zoro # G107369670


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31011V
Zoro #
G107369670
UPC #
38753039466
Country of Origin
United States

Details

Color
Clear

Description

Oatey PVC heavy duty medium set clear cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its thick formula fills gaps in large diameter pipe and loose-fitting joints and is easy to apply. This clear, heavy duty, medium set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings with interference fit up to 18 in. diameter for non-pressure and 12 in. diameter for pressure pipes.


  • • For DWV, pressure pipe, potable water and electrical applications
  • • Thicker formula fills gaps for strong bond and easy application
  • • Clear cement solvent welds PVC pipe and fittings
  • • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.