Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oatey Clear Cement For PVC 4 oz

  • Mfr # 30850V

  • Zoro # G007369688


product price: $11.35
/ea

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30850V
Zoro #
G007369688
UPC #
38753039398
Country of Origin
United States

Details

Color
Clear

Description

Oatey PVC heavy duty medium set clear cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its thick formula fills gaps in large diameter pipe and loose fitting joints and is easy to apply with included in-lid dauber. This clear, heavy duty, medium set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings with interference fit up to 18 in. diameter for non-pressure and 12 in. diameter for pressure pipes. Oatey products have earned the trust of plumbing professionals for over 100 years.


  • • Low VOC, high performance solvent cement meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • • All Oatey solvent cement and primer products are certified to UL Green guard Gold
  • • Thicker formula fills gaps for strong bond and easy application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.