Zoro Homepage

Closet Flange, Replacement, 4" Pipe Size

  • Mfr # 43651

  • Zoro # G1266492


product price: $23.89
/ea

Key Features

Fits Brand
Universal Fit
For Use With
4" Cast Iron Waste Lines
Includes
Closet Flange and Attached Rubber Gasket
Material
PVC
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43651
Zoro #
G1266492
UPC #
038753436517
Country of Origin
United States

Dimensions

Size
4"

Details

Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
4" Cast Iron Waste Lines
Includes
Closet Flange and Attached Rubber Gasket
Material
PVC
Color/Finish
White
Color
White
Material of Construction
PVC
Type
Twist N Set Closet Flange
Fixture Type
Toilets
Compatible Product Type
Toilets
Compatible Brand
Universal
Compatible Series
Universal
Product Type
Toilet Flange
Compatible SubBrand
Most Toilets

Description

Closet Flange, Twist-N-Set(R), Replacement, PVC Material, White Color/Finish, Resists Rust And Corrosion, Forms Water Tight Seal In Cast Iron Drain Pipes, Fits 4 In Cast Iron Waste Lines, Includes Closet Flange And Attached Rubber Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.