Zoro Homepage

Deckmaster, Flex-Flash, 4-7"

  • Mfr # 14745

  • Zoro # G7700911


product price: $72.15
/ea
Sold in multiples of 5 for $360.75

Key Features

Application
Pipe Vents
For Roof Angle
45 Degrees
For Number of Pipes
1
Product Type
Universal Master Flash
UV Protected
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14745
Zoro #
G7700911
UPC #
750405147458
Country of Origin
Mexico

Dimensions

For Maximum Pipe Size
7 3/4 in
Base Diameter
10 1/2 in
For Minimum Pipe Size
4 1/4 in
Base Width
10 1/2 in

Details

Item
10.5"dia Plastic Roof Vent Pipe Boot
Application
Pipe Vents
For Roof Angle
45 Degrees
For Number of Pipes
1
Product Type
Universal Master Flash
UV Protected
Yes
Base Material
Plastic
Base Shape
Round
For Roof Type
Pitched
Seal Material
Silicone
Top Opening
Open
Maximum Ambient Temperature
212 Degrees F
Cap/Collar Material
Plastic

Description

10.5 In.dia Plastic Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 3/4 in, For Minimum Pipe Size 4 1/4 in, Base Height Not Applicable, Base Width 10 1/2 in, Base Diameter 10 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.