Zoro Homepage

Deckmaster, Flex-Flash, 7-13"

  • Mfr # 14748

  • Zoro # G7701228


product price: $134.99
/ea
Sold in multiples of 5 for $674.95
Free Shipping & Returns

Key Features

Application
Pipe Vents
Base Shape
Round
UV Protected
Yes
Maximum Ambient Temperature
212 Degrees F
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14748
Zoro #
G7701228
UPC #
750405147489
Country of Origin
Mexico

Dimensions

For Maximum Pipe Size
13 in
Base Width
16 1/2 in
For Minimum Pipe Size
7 in
Base Diameter
16 1/2 in

Details

Item
16.5"dia Plastic Roof Vent Pipe Boot
Application
Pipe Vents
Base Shape
Round
UV Protected
Yes
Maximum Ambient Temperature
212 Degrees F
For Number of Pipes
1
Cap/Collar Material
Plastic
Seal Material
Silicone
For Roof Angle
45 Degrees
For Roof Type
Pitched
Top Opening
Open
Product Type
Universal Master Flash
Base Material
Plastic

Description

16.5 In.dia Plastic Roof Vent Pipe Boot, Base Shape Round, Base Material Plastic, Cap/Collar Material Plastic, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Height Not Applicable, Base Width 16 1/2 in, Base Diameter 16 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.