Zoro Homepage
This item is Discontinued.
Oatey Drain, PVC, Rnd, SS Screws, 2 or 3" 42213

Drain, PVC, Rnd, SS Screws, 2 or 3" (Discontinued)

  • Mfr # 42213
  • Zoro # G1284219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42213
Zoro #
G1284219
UPC #
-
Country of Origin
United States

Details

Item
PVC Drain W/ Rnd SS Screws 2 Or 3"

Description

PVC Drain W/ Rnd SS Screws 2 Or 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.