Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey ABS Solvent Cement, Extra Special Medium Low VOC, 32 oz, Opaque Liquid, Black 30919

ABS Solvent Cement, Extra Special Medium Low VOC, 32 oz, Opaque Liquid, Black (Discontinued)

  • Mfr # 30919
  • Zoro # G908191906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30919
Zoro #
G908191906
UPC #
38753309194
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Clear

Description

pOatey ABS Solvent Cement, Extra Special Medium Low VOC, 32 oz, Opaque Liquid, Black, Solvent, 315 gL VOC, 14 to 23 deg F Flash, Composition Methyl Ethyl Ketone, ABS Resin Acetone, 089 002 Specific Gravity, DomesticppOatey Extra Special Medium Black ABS Cement is specially formulated for use in the hot and arid climates in the western United States on ABS pipe and fittings up to 6 diameter with interference fitp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.