Shop OATEY
See all product information
Create Account
Flange Repair Ring
Mfr # 42775
Zoro # G024878262
product price:Â
$
9.35
/ea
Key Features
Overall Diameter
7 in
Color
Red
Includes
(10) Mounting Holes for a Wide Range of Installation Options
Compatible Brand
Universal
Compatible Product Type
Toilets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42775
- Zoro #
- G024878262
- UPC #
- 038753427751
- Country of Origin
- Thailand
- Color
- Red
- Includes
- (10) Mounting Holes for a Wide Range of Installation Options
- Compatible Brand
- Universal
- Compatible Product Type
- Toilets
- Item
- Flange Repair Ring
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Flange Repair Ring
- Material
- Steel
Description
Flange Repair Ring