Flux
- Mfr # 30106
- Zoro # G623516718
product price:Â
$
7.29
/ea
Sold in multiples of 12 for
$87.48
Key Features
Application
remove corrosion
Maximum Active Temperature
120 Degrees F
For Material Type
copper, brass, zinc, galvanized iron and tin or copper-coated metals
Clean Up Type
No Clean (Little to No Residue)
Container Capacity
4 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30106
- Zoro #
- G623516718
- UPC #
- 038753301068
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Ensures fast and effective soldering operation
Details
- Application
- remove corrosion
- Maximum Active Temperature
- 120 Degrees F
- For Material Type
- copper, brass, zinc, galvanized iron and tin or copper-coated metals
- Clean Up Type
- No Clean (Little to No Residue)
- Container Capacity
- 4 fl oz
- Flux Type
- Water soluble
- Container Type
- Bottle
- Features
- Ensures fast and effective soldering operation
- Lead Content
- Lead-Free
- Form
- Liquid
- Item
- Flux
- Standards
- Meets Military Specification MIL-F-14256
- Specific Gravity
- 1.14
- For Solder Type
- Tin
Description
Flux, Container Capacity 4 fl oz, Container Type Bottle, Form Liquid, Maximum Active Temperature 120 Degrees F, Flux Series Not Applicable, Flux Type Water soluble, For Material Type copper, brass, zinc, galvanized iron and tin or copper-coated metals, For Solder Type Tin, Standards Meets Military Specification MIL-F-14256, Application remove corrosion, Clean Up Type No Clean (Little to No Residue), Features Ensures fast and effective soldering operation, Lead Content Lead-Free
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.