Flux
- Mfr # 30130
- Zoro # G823516679
product price:Â
$
5.29
/ea
Sold in multiples of 12 for
$63.48
Key Features
Features
Safe for use in drinking water applications
For Material Type
Can be used on copper piping and other metals without discoloration, Ideal for large diameter copper piping
Specific Gravity
1.1
Maximum Active Temperature
700 Degrees F
Form
Paste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30130
- Zoro #
- G823516679
- UPC #
- 038753301303
- Country of Origin
- United States
- Features
- Safe for use in drinking water applications
- For Material Type
- Can be used on copper piping and other metals without discoloration, Ideal for large diameter copper piping
- Specific Gravity
- 1.1
- Maximum Active Temperature
- 700 Degrees F
- Form
- Paste
- Flux Type
- Water flushable soldering paste flux
- Application
- designed to clean and flux most commonly soldered metals
- For Solder Type
- Tin
- Container Type
- Jar
- Flux Series
- Oatey(R) H2O No. 5 Paste Flux
- Standards
- Meets ASTM standard B-813, NSF standard 14 (Performance) and standard 61 (Health Effects) certified
- Container Capacity
- 1.7 oz
- Clean Up Type
- Water
- Lead Content
- Lead-Free
- Item
- Flux
Dimensions
- Fits Chest Size
- Safe for use in drinking water applications
Description
Flux, Container Capacity 1.7 oz, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) H2O No. 5 Paste Flux, Flux Type Water flushable soldering paste flux, For Material Type Can be used on copper piping and other metals without discoloration, Ideal for large diameter copper piping, For Solder Type Tin, Standards Meets ASTM standard B-813, NSF standard 14 (Performance) and standard 61 (Health Effects) certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.