Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oatey Gray Cement For PVC 8 oz

  • Mfr # 31094V

  • Zoro # G907369689


product price: $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31094V
Zoro #
G907369689
UPC #
38753039169
Country of Origin
United States

Description

Oatey PVC heavy duty medium set gray cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its thick formula fills gaps in large diameter pipe and fitting joints and is easy to apply with included in-lid dauber. Oatey products have earned the trust of plumbing professionals for over 100 years.


  • • Thicker formula fills gaps for strong bond and easy application
  • • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.