
Great Blue 4 Fl. Oz. Blue Pipe Compound
Mfr # 31261
Zoro # G221873916
product price: $6.79
/eaKey Features
Container Size
4 oz
Product Form
Paste
Color
Blue
Resistance Properties
Non-Corrosive
Begins to Harden
Non-hardening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31261
Zoro #
G221873916
UPC #
38753312613
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Product Form
Paste
Color
Blue
Resistance Properties
Non-Corrosive
Begins to Harden
Non-hardening
Chemical Base
PTFE
Description
Great Blue pipe joint compound has all the benefits of a PTFE based thread sealant without the mess. Great Blue is a flexible blue nonhardening nonseparating nontoxic paste that has no odor and cleans up easily. Use on PVC CPVC ABS polyethylene polypropylene iron steel copper or brass threads up to and including 2. Withstands up to 3000 P.S.I. on gases from -50 deg. F. to 400 deg. F. and 10000 P.S.I. on liquids from -50 deg. F. to 500 deg. F. ABS cycolac natural gas steam air lines caustics and diluted acids.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.