Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey PVC Cement, Heavy Duty Low VOC, 4 oz, Liquid, Gray, Solvent 31093

PVC Cement, Heavy Duty Low VOC, 4 oz, Liquid, Gray, Solvent (Discontinued)

  • Mfr # 31093
  • Zoro # G308192626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31093
Zoro #
G308192626
UPC #
38753310930
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Black

Description

pOatey PVC Cement, Heavy Duty Low VOC, 4 oz, Liquid, Gray, Solvent, 481 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, 2Propanone, Cyclohexanone, Polyvinyl Chloride, Methyl Ethyl Ketone, Colloidal Silicon Dioxide, DomesticppOatey Heavy Duty Gray PVC Cement is formulated for use on all schedules and classes PVC pipe and fitting up to 12 in diameter with interference fit, up to 18 in for nonpressurep

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.