This item is Discontinued.

Oatey PVC Cement, Heavy Duty Medium Set, 32 oz, Liquid, Gray 32263

PVC Cement, Heavy Duty Medium Set, 32 oz, Liquid, Gray (Discontinued)

  • Mfr # 32263
  • Zoro # G108192475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32263
Zoro #
G108192475
UPC #
38753322636
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Color
Gray

Description

pOatey PVC Cement, Heavy Duty Medium Set, 32 oz, 28 lb Net Weight, Liquid, Gray, 510 gL VOC, Composition Acetone, Amorphous Silica, Cyclohexanone, Methyl Ethyl Ketone, PVC Resin Tetrahydrofuran, DomesticppOatey Heavy Duty Medium Set Gray PVC Cement is designed to have a thicker viscosity and medium set time for use with large diameter pipe and in commercial applicationsp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.