High-Rise, Thermo Roof Flash, 11x19"
Mfr # 11930
Zoro # G7711965
product price: $12.59
/eaSold in multiples of 6 for $75.54
Key Features
Application
Pipe Vents
Product Type
All-Flash No Calk
Base Width
11 in
UV Protected
Yes
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11930
Zoro #
G7711965
UPC #
038753119304
Country of Origin
United States
Dimensions
Base Width
11 in
For Minimum Pipe Size
1 1/4 in
Base Height
19 in
For Maximum Pipe Size
3 in
Details
Item
19"H 11"W ThrmPlsc Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
All-Flash No Calk
UV Protected
Yes
Seal Material
Rubber
For Number of Pipes
1
Base Material
Thermoplastic
Base Shape
Rectangular
For Roof Type
Pitched
Cap/Collar Material
Rubber
Top Opening
Open
Standards
IAPMO (UPC), NES 653
For Roof Angle
60 Degrees
Description
19 In.H 11 In.W ThrmPlsc Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 60 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Base Height 19 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type All-Flash No Calk, UV Protected Yes, For Roof Type Pitched
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.