Zoro Homepage

Ice Maker Box, PVC

  • Mfr # 37679

  • Zoro # G914870697


product price: $31.19
/ea

Key Features

Depth
12.25 in
Housing Material
PVC
Width
14.5 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37679
Zoro #
G914870697
UPC #
38753376790
Country of Origin
China

Dimensions

Depth
12.25 in
Width
14.5 in
Length
18 in

Details

Housing Material
PVC

Description

The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in a variety of configurations in standard and fire-rated options, MODA Ice Maker Supply Boxes include one in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.