Oatey
Designline™ 24 in. Stainless Steel Linear Shower Drain Tile-in Grate
Mfr # DLS1240R2
Zoro # G1206893
Sold in multiples of 2 for $331.98
Free Shipping & Returns
$331.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- OATEY Shower Drain Tile Base, PVC, Polished Stainless Steel, For 2 in, 3 in Pipes 42264
- OATEY Shower Strainer, Snap In, SS, 4-1/4in 42138
- OATEY Shower Drain Pvc Plastic 42099
- OATEY Designline™ 36 in. Stainless Steel Linear Shower Drain Tile-in Grate DLS1360R2
- OATEY SHOWER DRAIN ROUND 2 in.D 42084
- OATEY Shower Drain, 2 in. L, Brass, Gold 42070
- OATEY Shower Drain, 2Part, Series 102, 2 Nominal Size, Solvent Weld Connection, PVC Drain, White, Dome 42049
- OATEY Shower Drain, Series 101PS, 2 Nominal Size, Solvent Weld Connection, PVC Drain, White, Domestic 42089
- OATEY Shower Drain Pvc W/Strainer 42264/42237
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper 60357
- JONES STEPHENS 2 in. x 3 in. ABS Shower Drain/Floor Drain with 4 in. Chrome Plated Cast Round Strainer D50311
- Oatey Shower Drains