Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Pat Flange Ring 3"-4", Cap PVC

  • Mfr # 43533

  • Zoro # G2772161


product price: $6.19
/ea
Sold in multiples of 6 for $37.14

Key Features

For Use With
Metal Ring, Test Cap
Color/Finish
White
Color
White
Size
3"/4"
Standards
IAPMO, UPC, cUPC, ASTM D 2665
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43533
Zoro #
G2772161
UPC #
-
Country of Origin
United States

Dimensions

Size
3"/4"

Details

Item
Long Pat Flange Ring 3"-4",Cap PVC
For Use With
Metal Ring, Test Cap
Color/Finish
White
Color
White
Standards
IAPMO, UPC, cUPC, ASTM D 2665
Material
PVC
Type
Long Pattern Closet Flange
Material of Construction
PVC

Description

Long Pat Flange Ring 3 In.-4 In.,Cap PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.