Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Long Pat Flange Ring 3-4", CapABS (Discontinued)

  • Mfr # 43534
  • Zoro # G2772152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43534
Zoro #
G2772152
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3"/4"

Details

Material
PVC
Type
Long Pattern Closet Flange
Color
White
Material of Construction
PVC
Color/Finish
White
Standards
IAPMO, UPC, cUPC, ASTM D 2665
For Use With
Metal Ring
Item
Long Pat Flange Ring 3-4",CapABS
Sub-Category
Flange

Description

Long Pat Flange Ring 3-4 In.,CapABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.