Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Long Pattern, Level Flange, Cap ABS, 3-4" (Discontinued)

  • Mfr # 43522
  • Zoro # G2772283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43522
Zoro #
G2772283
UPC #
-
Country of Origin
United States

Dimensions

Size
3"/4"

Details

Material
ABS
Type
Long Pattern Closet Flange
Color
Black
Material of Construction
ABS
Color/Finish
Black
Standards
IAPMO, UPC, cUPC, ASTM D 2665
For Use With
Plastic Ring, Test Cap
Sub-Category
Flange
Item
Long Pattern,Level Flange,Cap ABS,3-4"

Description

Long Pattern,Level Flange,Cap ABS,3-4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.