Long Pattern, Level Flange, Cap ABS, 3-4"
Mfr # 43524
Zoro # G2772082
product price: $6.79
/eaSold in multiples of 6 for $40.74
Key Features
For Use With
Plastic Ring
Material
ABS
Size
3"/4"
Color
Black
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43524
Zoro #
G2772082
UPC #
-
Country of Origin
United States
Dimensions
Size
3"/4"
Details
Item
Long Pattern,Level Flange,Cap ABS,3-4"
For Use With
Plastic Ring
Material
ABS
Color
Black
Color/Finish
Black
Standards
IAPMO, UPC, cUPC, ASTM D 2665
Material of Construction
ABS
Type
Long Pattern Closet Flange
Description
Long Pattern,Level Flange,Cap ABS,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.