Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey PVC Cement, Low VOC, 32 oz, Translucent Liquid, Clear 30879

PVC Cement, Low VOC, 32 oz, Translucent Liquid, Clear (Discontinued)

  • Mfr # 30879
  • Zoro # G608192500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30879
Zoro #
G608192500
UPC #
38753308791
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Black

Description

pOatey PVC Cement, Low VOC, 32 oz, Translucent Liquid, Clear, Solvent, 510 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, Acetone, Polyvinyl Chloride, Cyclohexanone, Bis 2Ethylhexyl Terephthalate, Silica, Amorphous, Fumed, DomesticppOatey PVC Flexible Medium Clear Cement is formulated for use on flexible PVC pipe and rigid fittings up to 6 in diameter with interference fitp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.