Zoro Homepage
This item is Discontinued.
Oatey LOW VOC PVC SOLVENT CEMENT, 4 OZ CAN, OPAQUE LIQUID, GRAY, 093 30883

LOW VOC PVC SOLVENT CEMENT, 4 OZ CAN, OPAQUE LIQUID, GRAY, 093 (Discontinued)

  • Mfr # 30883
  • Zoro # G108192802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30883
Zoro #
G108192802
UPC #
38753308838
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Blue

Description

pOatey PVC Solvent Cement, Low VOC, 4 oz, Can, Opaque Liquid, Gray, Solvent, 484 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, Acetone, Methyl Ethyl Ketone, Polyvinyl Chloride, Cyclohexanone, Fumed Silica, 093 Specific Gravity, 1 to 2 min Setting Time, 2 hr Curing, DomesticppOatey Medium Gray PVC Cement is formulated for use on all schedules and classes of PVC pipe and fittings up to 6 diameter with interference fitp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.