Oatey NSF Approved Pipe Lubricant 1 pt Bucket

  • Mfr # 30600

  • Zoro # G900464008


product price: $11.55
/ea

Key Features

Color
Amber
Application
Pipe Gaskets
Volume
0.054
Product Form
paste-like
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30600
Zoro #
G900464008
UPC #
38753306001
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Color
Amber
Application
Pipe Gaskets
Volume
0.054
Product Form
paste-like

Description

Oatey All Purpose Pipe Lubricant is a non-toxic, soft, paste-like material used for assembling pipelines, including cast iron, concrete, plastic and clay pipe.


  • • Non-toxic, soft, paste like material for lubricating bell joint pipe gaskets
  • • Will not deteriorate natural or synthetic rubber
  • • Will not support bacteria
  • • Dissolves in hot water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.