Master Flash, 12x12", Base 5-9"
Mfr # 14055
Zoro # G7712111
product price: $50.39
/eaSold in multiples of 2 for $100.78
Key Features
Application
Pipe Vents
Product Type
Master
Standards
IAPMO (UPC)
Cap/Collar Material
EPDM
Base Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14055
Zoro #
G7712111
UPC #
038753140551
Country of Origin
Mexico
Dimensions
For Minimum Pipe Size
5 in
For Maximum Pipe Size
9 in
Base Height
12 in
Base Width
12 in
Details
Item
12"H-W Plastic Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Master
Standards
IAPMO (UPC)
Cap/Collar Material
EPDM
Base Material
Plastic
Top Opening
Open
Seal Material
Silicone
UV Protected
Yes
For Roof Angle
45 Degrees
Maximum Ambient Temperature
275 Degrees F
For Roof Type
Pitched
Base Shape
Square
For Number of Pipes
1
Description
12 In.H-W Plastic Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 5 in, Base Height 12 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.