Zoro Homepage

Medium Bodied Cement, 16 oz, Gray

  • Mfr # 30885

  • Zoro # G708234926


product price: $17.15
/ea

Key Features

Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30885
Zoro #
G708234926
UPC #
38753308852
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

16 OZ, Gray, Medium Bodied Cement, For Use On PVC Pipe Fittings, Up To 6 Diameter For Schedule 40 Schedule 80, Recommended For All Grades Types Of PVC Pipe Fittings, Potable Water, Pressure Pipe, Gas, Conduit DWV, Recommended Application Temperature 40 Degrees To 100 Degrees Fahrenheit, Meets ASTM D2564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.