Mushroom Vent Cap
Mfr # 43805
Zoro # G6227453
product price: $10.39
/eaKey Features
Type
Mushroom
Size
3" and 4"
Material of Construction
Plastic
Material
Plastic
Fits Brand
Any
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43805
Zoro #
G6227453
UPC #
038753438054
Country of Origin
China
Dimensions
Size
3" and 4"
Details
Item
Mushroom Vent Cap
Type
Mushroom
Material of Construction
Plastic
Material
Plastic
Fits Brand
Any
For Use With
3" or 4" Vent Stacks
Includes
(3) Hex Bolts
Description
Mushroom Vent Cap, Fits Brand Any, Includes (3) Hex Bolts, Mushroom, Size 3 in, 4 in, Material of Construction Plastic, For Use With 3 in or 4 in Vent Stacks
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.