No-Calk 9-1/4 in. W X 13 in. L Thermoplastic Roof Flashing Black
- Mfr # 11898
- Zoro # G505305607
product price:
$
5.25
/ea
Sold in multiples of 6 for
$31.50
Key Features
Construction Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11898
- Zoro #
- G505305607
- UPC #
- 38753118987
- Country of Origin
- United States
Details
- Construction Material
- Plastic
- Color
- Black
Description
Oatey's durable Thermoplastic No-Calk Roof Flashings with standard bases are designed for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe. The self sealing collar slides over the pipe and requires no caulking. Oatey products have earned the trust of plumbing professionals for over 100 years.
- • Roof flashing slides over vent pipe for pitch to 45 degrees
- • Non-fading, non-cracking rigid black thermoplastic base
- • Non-fading sealing collar
- • Rated 180 degree F continuous heat and approved for type B installations
- • Not for hot-mopped or built-up roofs
- • Do not use paint or petroleum based products on plastic bases or rubber collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.