Zoro Homepage

Paste Flux, Solder, Jar, 16 oz.

  • Mfr # 30041

  • Zoro # G0704658


product price: $11.19
/ea

Key Features

Container Size
16 oz
Application
Plumbing, Potable Water
Container Type
Jar
Type
Solder
Material
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30041
Zoro #
G0704658
UPC #
038753300412
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Paste Flux
Application
Plumbing, Potable Water
Container Type
Jar
Type
Solder
Material
Paste
Standards
NSF 14, NSF 61
Working Range (Deg. F)
400 Degrees to 700 Degrees
Specific Gravity
1.1
Form
Paste
Maximum Active Temperature
464 Degrees F
Flux Type
Petroleum-Based
Clean Up Type
Flux Remover
For Solder Type
Lead Free, Leaded, Tin/Antimony, Tin/Lead
Flux Series
No. 5
For Material Type
All Metals Except Aluminum, Magnesium and Stainless Steel
Lead Content
Lead-Free
Container Capacity
16 oz
Features
Compatible with All Common Plumbing Solder Alloys, Safe for Potable Water Applications, Will not Turn Copper Piping Green

Description

Paste Flux, Container Capacity 16 oz, Container Type Jar, Form Paste, Maximum Active Temperature 464 Degrees F, Flux Series No. 5, Flux Type Petroleum-Based, For Material Type All Metals Except Aluminum, Magnesium and Stainless Steel, For Solder Type Lead Free, Leaded, Tin/Antimony, Tin/Lead, Standards NSF 14, NSF 61, Application Plumbing, Potable Water, Clean Up Type Flux Remover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.