Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Tube and Pipe Brush, 3" L Handle, 1-1/2" L Brush, Gray, Polystyrene, 5" L Overall 31329

Tube and Pipe Brush, 3" L Handle, 1-1/2" L Brush, Gray, Polystyrene, 5" L Overall (Discontinued)

  • Mfr # 31329
  • Zoro # G1578081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31329
Zoro #
G1578081
UPC #
038753313290
Country of Origin
Taiwan, Province of China

Dimensions

Brush Length
1-1/2"
Handle Length
3"
Brush Dia.
1 in
Overall Length
5"

Details

Bristle Color
Gray
Bristle Material
Carbon Steel
Handle Material
Polystyrene
Brush Handle Style
Short Handle
Item
Tube and Pipe Brush
Chemical Resistant
Yes
Color Coding System
No
Features
Galvanized Steel Wire Stem
Handle Type
Contoured Grip
Acid Resistant
Yes
Temperature Resistant
Yes

Description

Tube and Pipe Brush, Bristle Material Carbon Steel, Handle Material Polystyrene, Brush Length 1 1/2 in, Handle Length 3 in, Bristle Color Gray, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System No, Features Galvanized Steel Wire Stem, Overall Length 5 in, Temperature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.