Zoro Homepage

Pipe Cleaner, Low VOC, 16 oz., Clear

  • Mfr # 30795

  • Zoro # G5363574


product price: $12.79
/ea

Key Features

Type
ABS, CPVC, PVC
Size (Oz.)
16 oz
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30795
Zoro #
G5363574
UPC #
038753307954
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 oz

Details

Type
ABS, CPVC, PVC
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A
Item
Surface Cleaner
Green Environmental Attribute
Meets SCAQMD Requirements
Cured Color
Clear
Minimum Performance Temperature
200 Degrees F
Product Type
Surface Cleaner
Container Type
Can
For Use on Adhesive Type
Pipe

Description

Surface Cleaner, Container Size 16 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Standards BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.