Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cleaner, Low VOC, 8 oz., Clear

  • Mfr # 30782

  • Zoro # G5363626


product price: $7.39
/ea

Key Features

Type
ABS, CPVC, PVC
Size (Oz.)
8 oz
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30782
Zoro #
G5363626
UPC #
038753307824
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 oz

Details

Type
ABS, CPVC, PVC
Color
Clear
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A
Item
Surface Cleaner
Green Environmental Attribute
Meets SCAQMD Requirements
Minimum Performance Temperature
200 Degrees F
Cured Color
Clear
Product Type
Surface Cleaner
For Use on Adhesive Type
Pipe
Container Type
Can

Description

Surface Cleaner, Container Size 8 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Standards BAAQMD Method 40, NSF Listed, SCAQMD 1168/316A, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.