Zoro Homepage

Pipe Thread Sealant 4 fl oz, Brush-Top Can, Great White Pipe Joint Compound, White, Liquid

  • Mfr # 31230

  • Zoro # G0704630


product price: $10.25
/ea

Key Features

Container Size
4 fl oz
Container Type
Brush-Top Can
Color
White
Series
Great White Pipe Joint Compound
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31230
Zoro #
G0704630
UPC #
038753312309
Country of Origin
United States

Dimensions

Container Size
4 fl oz
Size
4 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
White
Series
Great White Pipe Joint Compound
Product Form
Liquid
Resistance Properties
High-Temperature Resistant, Lubricating
Begins to Harden
4 hr
Application
Lubricates and Seals All Threaded Joints
Gas Pressure Range
3,000 psi
Includes
PTFE, Brush Top Lid
Standards
NSF, UPC IAPMO Listed
For Use With
Pipe Connections Carrying Water, Steam, Caustics, or Dilute Acid Lines of PVC, CPVC, ABS, Cycolac, Polypropylene, Iron, Steel or Copper
Performance Temp. Range
-50 Degrees to 500 Degrees F
Application Temp. Range
-50 Degrees to 500 Degrees F
Liquid Pressure Range
10,000 psi
Minimum Application Temperature
50 Degrees F
Non-Toxic
Yes
Maximum Operating Pressure for Gases
3,000 psi
Flash Point
212 Degrees F
VOC Content
3 g/L
Maximum Operating Temperature
500 Degrees F
For Material Type
ABS, Aluminum, Black Iron, Brass, Copper, CPVC, Fiberglass, Polyethylene, PVC, Stainless Steel
Cure Type
Non-Hardening
Minimum Operating Temperature
50 Degrees F
Application Method
Brush
Maximum Operating Pressure for Liquids
10,000 psi
Shelf Life
2 yr
Maximum Application Temperature
500 Degrees F
Maximum Viscosity
25,000 cP
Working Time
4 hr
Minimum Viscosity
25,000 cps
Chemical Base
PTFE

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Great White Pipe Joint Compound, Container Size 4 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Material Type ABS, Aluminum, Black Iron, Brass, Copper, CPVC, Fiberglass, Polyethylene, PVC, Stainless Steel, Standards NSF, UPC IAPMO Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.