Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 8 fl oz, Brush-Top Can, Gray Pipe Joint Compound, Gray, Liquid

  • Mfr # 31228

  • Zoro # G0704649


product price: $9.45
/ea

Key Features

Container Size
8 fl oz
Container Type
Brush-Top Can
Color
Gray
Series
Gray Pipe Joint Compound
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31228
Zoro #
G0704649
UPC #
038753312286
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size
8 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Gray
Series
Gray Pipe Joint Compound
Product Form
Liquid
Resistance Properties
High-Temperature Resistant
Begins to Harden
4 hr
Application
Lubricates and Seals All Threaded Joints
Standards
29 CFR OSHA 1910.1200, NSF, UPC IAPMO Listed
Gas Pressure Range
3,000 psi
Includes
Brush Top Lid
Performance Temp. Range
-50 Degrees to 500 Degrees F
Application Temp. Range
-50 Degrees to 500 Degrees F
Liquid Pressure Range
10,000 psi
For Use With
Air Pipe Lines of Metal Threaded Connections, Steam, Use On Water
Maximum Application Temperature
500 Degrees F
Maximum Operating Temperature
500 Degrees F
Minimum Application Temperature
50 Degrees F
Flash Point
212 Degrees F
Minimum Operating Temperature
50 Degrees F
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Pressure for Gases
3,000 psi
Cure Type
Non-Hardening
Specific Sealing Application
General Purpose Thread Sealing
Maximum Viscosity
20,000 cps
For Material Type
Aluminum, Brass, Copper, CPVC, PVC, Stainless Steel
Application Method
Brush
Shelf Life
2 yr
VOC Content
11 g/L
Minimum Viscosity
20,000 cps
Working Time
4 hr

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Gray Pipe Joint Compound, Container Size 8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Gray, For Material Type Aluminum, Brass, Copper, CPVC, PVC, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.