Zoro Homepage

Plastic, Brass Strainer

  • Mfr # 72120

  • Zoro # G2773071


product price: $36.15
/ea

Key Features

Material of Construction
Plastic, Brass
Type
Round
Grid Material
Brass
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72120
Zoro #
G2773071
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6"

Details

Material of Construction
Plastic, Brass
Type
Round
Grid Material
Brass
Item
Strainer

Description

Strainer, Product Type Strainer, Overall Diameter 6 1/8 in, Material Brass, PVC, Finish Brass, Installation Type Screw-In, Color Brass, Grate Surface Type Square Holes, Shape Round, Includes (2) Slotted Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.21.1MASTM D2665, Compatible with Brand Oatey, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.