Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Plastic, Brass Strainer, Type: Round with Square Ring 72140

Plastic, Brass Strainer, Type: Round with Square Ring (Discontinued)

  • Mfr # 72140
  • Zoro # G2773211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72140
Zoro #
G2773211
UPC #
038753721408
Country of Origin
China

Dimensions

Height (In.)
6"

Details

Material of Construction
Plastic, Brass
Type
Round with Square Ring
Grid Material
Brass
Item
Strainer

Description

Pb Strainer,6 In. w/Sq Ring Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.