Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Plastic, Chrome Strainer, Type: Round 72180

Plastic, Chrome Strainer, Type: Round (Discontinued)

  • Mfr # 72180
  • Zoro # G2773281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72180
Zoro #
G2773281
UPC #
038753721804
Country of Origin
China

Dimensions

Height (In.)
6"

Details

Material of Construction
Plastic, Chrome
Type
Round
Grid Material
Chrome
Item
Strainer

Description

Chrome Strainer Barrel,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.