Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, Nickel Strainer

  • Mfr # 72160

  • Zoro # G2773552


product price: $51.19
/ea

Key Features

Material of Construction
Plastic, Nickel
Type
Round with ring
Grid Material
Nickel
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72160
Zoro #
G2773552
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6"

Details

Material of Construction
Plastic, Nickel
Type
Round with ring
Grid Material
Nickel
Item
Strainer

Description

Nickel Strainer 6 In.,w/Ring Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.