Zoro Homepage

Plumber's Putty, 14 oz Container Size, Tub, Sta Put, Beige

  • Mfr # 25171

  • Zoro # G3787360


product price: $7.59
/ea

Key Features

Type
Stainless
Size
14 oz
Container Type
Tub
Series
Sta Put
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25171
Zoro #
G3787360
UPC #
032628251717
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Item
Plumber's Putty
Type
Stainless
Container Type
Tub
Series
Sta Put
Color
Beige
Functional Cure
Not Specified
Characteristics
Malleable and Flexible, Moldable, Oil-Free, Permanently Soft, Professional Grade
Application
Basin Cocks, Caulking, Faucets, Fixtures, Plugs, Plumbing Repairs, Sealing, Setting Sinks, Sink Frames, Strainers
Standards
Federal Specification TT-P-1536, VOC Compliant
Product Form
Solid
Flash Point
212 Degrees F
Sealant Base
Polymer
Specific Sealing Application
Basin Cocks, Caulking, Faucets, Fixtures, Plugs, Plumbing Repairs, Sealing, Setting Sinks, Sink Frames, Strainers

Description

Plumber's Putty, Container Type Tub, Color Beige, Container Size 14 oz, Standards Federal Specification TT-P-1536, VOC Compliant, Series Sta Put, Flash Point 212 Degrees F, Product Form Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.