Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Low VOC, 16 oz., Purple

  • Mfr # 30757

  • Zoro # G5363583


product price: $13.19
/ea

Key Features

Type
CPVC, PVC
Size (Oz.)
16 oz
Color
Purple
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30757
Zoro #
G5363583
UPC #
038753307572
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 oz

Details

Type
CPVC, PVC
Color
Purple
For Use With
ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
Standards
ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Item
Primer
Green Environmental Attribute
Meets SCAQMD Requirements
Minimum Performance Temperature
200 Degrees F
Cured Color
Purple
Product Type
Primer
For Use on Adhesive Type
Pipe
Container Type
Can

Description

Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.