Zoro Homepage

PTFE Pipe Joint Tape, 0.5"x 520ft, PK144

  • Mfr # 15164

  • Zoro # G204846753


product price: $1.59
/pk 144, $0.01/ea
Sold in multiples of 6 for $9.54

Key Features

Overall Width
1/2 in
Material
polytetrafluoroethylene (PTFE)
Tape Type
Pipe Joint Tape
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15164
Zoro #
G204846753
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1/2 in

Details

Item
PTFE Pipe Joint Tape
Material
polytetrafluoroethylene (PTFE)
Tape Type
Pipe Joint Tape
Color
White

Description

PTFE Pipe Joint Tape, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.