Zoro Homepage

Purple Primer, 16 oz.

  • Mfr # 30770

  • Zoro # G5676049


product price: $22.55
/ea

Key Features

Type
PVC and CPVC
Size (Oz.)
16 oz
Color
Purple
For Use With
CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
Standards
ASTM D2846, ASTM F493, NSF, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30770
Zoro #
G5676049
UPC #
038753307701
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 oz

Details

Type
PVC and CPVC
Color
Purple
For Use With
CPVC Fittings, CPVC Pipe, PVC Fittings, PVC Pipe
Item
Primer
Standards
ASTM D2846, ASTM F493, NSF, UPC
Minimum Performance Temperature
200 Degrees F
Cured Color
Purple
Product Type
Primer
Series
Industrial Grade
For Use on Adhesive Type
Pipe
Container Type
Can

Description

Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series Industrial Grade, Standards ASTM D2846, ASTM F493, NSF, UPC, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.