Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72097
Zoro #
G2772837
UPC #
038753720975
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3" or 4"
Height (In.)
5"
Details
Material of Construction
PVC, Chrome
Type
Round with ring
Grid Material
Chrome
Connection
Pipe or Hub
Item
Adjustable Drain
Description
PVC Adj Drain,3 In.-4 In.,5 In.Chrome,Grate,Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.